Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sleeve Bearing, 130 mm, Bronze

  • Mfr # BMF 130 135 90 - 155 X 2.5

  • Zoro # G415857494


product price: $489.99
/ea
Free Shipping & Returns

Key Features

For Shaft Size
130 to 130.1 mm
Flange Thickness
2.5 mm
Application
Agriculture Equipment, Boom Loaders, Conveyors, Cranes, Excavators, Food Processing, Forestry Equipment, Hoists, Hydraulic Cylinder Bushings, Loading Shovels, Medical Equipment, Quarrying Machinery
Maximum Temperature
572 Degrees F
Flange Diameter
155 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMF 130 135 90 - 155 X 2.5
Zoro #
G415857494
UPC #
-
Country of Origin
United Kingdom

Dimensions

For Shaft Size
130 to 130.1 mm
Flange Thickness
2.5 mm
Flange Diameter
155 mm
Bore Diameter
130 mm
Outside Diameter
135 mm
Overall Length
90 mm
Bore Diameter Tolerance
+0.000 to +0.1 mm

Details

Application
Agriculture Equipment, Boom Loaders, Conveyors, Cranes, Excavators, Food Processing, Forestry Equipment, Hoists, Hydraulic Cylinder Bushings, Loading Shovels, Medical Equipment, Quarrying Machinery
Maximum Temperature
572 Degrees F
Color
Black
System of Measurement
Metric
Item
Sleeve Bearing
Lubrication Type
Self Lubricating
Lubricant Material
PTFE
Material Grade
C72900
Minimum Temperature
-418 Degrees F
Maximum PV
9.6 N/sq mm-mps
Resistance Properties
Chemical Resistant
Standards
RoHS
Plain Bearing Material
Bronze
Bronze Material Type
ToughMet 3 Copper-Nickel-Tin Alloy
For Environment
Chemical, Food and Beverage
For Housing Bore Range
135 to 135.04 mm
Flange Type
Flanged

Description

Flange Sleeve Bearing

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.