Zoro Homepage

Sleeve Bearing, 140 mm, Bronze

  • Mfr # BMF 140 145 60 - 165 X 2.5

  • Zoro # G215857434


product price: $369.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Flange Diameter
165 mm
Flange Thickness
2.5 mm
Bore Diameter
140 mm
Plain Bearing Material
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMF 140 145 60 - 165 X 2.5
Zoro #
G215857434
UPC #
-
Country of Origin
United Kingdom

Dimensions

Flange Diameter
165 mm
Flange Thickness
2.5 mm
Bore Diameter
140 mm
Outside Diameter
145 mm
Bore Diameter Tolerance
+0.000 to +0.1 mm
Overall Length
60 mm
For Shaft Size
140 to 140.1 mm

Details

Color
Black
Plain Bearing Material
Bronze
Lubrication Type
Self Lubricating
System of Measurement
Metric
Resistance Properties
Chemical Resistant
Item
Sleeve Bearing
Maximum Temperature
572 Degrees F
Standards
RoHS
Bronze Material Type
ToughMet 3 Copper-Nickel-Tin Alloy
Lubricant Material
PTFE
Minimum Temperature
-418 Degrees F
Maximum PV
9.6 N/sq mm-mps
For Housing Bore Range
145 to 145.04 mm
Application
Agriculture Equipment, Boom Loaders, Conveyors, Cranes, Excavators, Food Processing, Forestry Equipment, Hoists, Hydraulic Cylinder Bushings, Loading Shovels, Medical Equipment, Quarrying Machinery
Flange Type
Flanged
For Environment
Chemical, Food and Beverage
Material Grade
C72900

Description

Flange Sleeve Bearing

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.