Zoro Homepage

Sleeve Bearing, 140 mm, Bronze

  • Mfr # BMF 140 145 70 - 165 X 2.5

  • Zoro # G215857403


product price: $421.99
/ea
Free Shipping & Returns

Key Features

For Shaft Size
140 to 140.1 mm
Lubrication Type
Self Lubricating
Maximum PV
9.6 N/sq mm-mps
Application
Agriculture Equipment, Boom Loaders, Conveyors, Cranes, Excavators, Food Processing, Forestry Equipment, Hoists, Hydraulic Cylinder Bushings, Loading Shovels, Medical Equipment, Quarrying Machinery
Lubricant Material
PTFE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMF 140 145 70 - 165 X 2.5
Zoro #
G215857403
UPC #
-
Country of Origin
United Kingdom

Dimensions

For Shaft Size
140 to 140.1 mm
Bore Diameter
140 mm
Outside Diameter
145 mm
Bore Diameter Tolerance
+0.000 to +0.1 mm
Flange Diameter
165 mm
Flange Thickness
2.5 mm
Overall Length
70 mm

Details

Lubrication Type
Self Lubricating
Maximum PV
9.6 N/sq mm-mps
Application
Agriculture Equipment, Boom Loaders, Conveyors, Cranes, Excavators, Food Processing, Forestry Equipment, Hoists, Hydraulic Cylinder Bushings, Loading Shovels, Medical Equipment, Quarrying Machinery
Lubricant Material
PTFE
Bronze Material Type
ToughMet 3 Copper-Nickel-Tin Alloy
Material Grade
C72900
Flange Type
Flanged
Minimum Temperature
-418 Degrees F
Maximum Temperature
572 Degrees F
Color
Black
Standards
RoHS
Resistance Properties
Chemical Resistant
Item
Sleeve Bearing
For Environment
Chemical, Food and Beverage
System of Measurement
Metric
For Housing Bore Range
145 to 145.04 mm
Plain Bearing Material
Bronze

Description

Flange Sleeve Bearing

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.