Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sleeve Bearing, 140 mm, Bronze

  • Mfr # BMF 140 145 80 - 165 X 2.5

  • Zoro # G915857369


product price: $473.99
/ea
Free Shipping & Returns

Key Features

Outside Diameter
145 mm
For Housing Bore Range
145 to 145.04 mm
Color
Black
Lubricant Material
PTFE
Maximum Temperature
572 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMF 140 145 80 - 165 X 2.5
Zoro #
G915857369
UPC #
-
Country of Origin
United Kingdom

Dimensions

Outside Diameter
145 mm
Bore Diameter
140 mm
Flange Thickness
2.5 mm
Bore Diameter Tolerance
+0.000 to +0.1 mm
For Shaft Size
140 to 140.1 mm
Overall Length
80 mm
Flange Diameter
165 mm

Details

For Housing Bore Range
145 to 145.04 mm
Color
Black
Lubricant Material
PTFE
Maximum Temperature
572 Degrees F
Item
Sleeve Bearing
Flange Type
Flanged
Plain Bearing Material
Bronze
Maximum PV
9.6 N/sq mm-mps
Lubrication Type
Self Lubricating
For Environment
Chemical, Food and Beverage
Material Grade
C72900
System of Measurement
Metric
Resistance Properties
Chemical Resistant
Bronze Material Type
ToughMet 3 Copper-Nickel-Tin Alloy
Application
Agriculture Equipment, Boom Loaders, Conveyors, Cranes, Excavators, Food Processing, Forestry Equipment, Hoists, Hydraulic Cylinder Bushings, Loading Shovels, Medical Equipment, Quarrying Machinery
Minimum Temperature
-418 Degrees F
Standards
RoHS

Description

Flange Sleeve Bearing

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.