Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sleeve Bearing, 140 mm, Bronze

  • Mfr # BMF 140 145 90 - 165 X 2.5

  • Zoro # G115857350


product price: $525.99
/ea
Free Shipping & Returns

Key Features

Bronze Material Type
ToughMet 3 Copper-Nickel-Tin Alloy
For Environment
Chemical, Food and Beverage
For Housing Bore Range
145 to 145.04 mm
Minimum Temperature
-418 Degrees F
Material Grade
C72900
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMF 140 145 90 - 165 X 2.5
Zoro #
G115857350
UPC #
-
Country of Origin
United Kingdom

Dimensions

Bore Diameter Tolerance
+0.000 to +0.1 mm
For Shaft Size
140 to 140.1 mm
Flange Thickness
2.5 mm
Overall Length
90 mm
Outside Diameter
145 mm
Bore Diameter
140 mm
Flange Diameter
165 mm

Details

Bronze Material Type
ToughMet 3 Copper-Nickel-Tin Alloy
For Environment
Chemical, Food and Beverage
For Housing Bore Range
145 to 145.04 mm
Minimum Temperature
-418 Degrees F
Material Grade
C72900
Plain Bearing Material
Bronze
Color
Black
Maximum Temperature
572 Degrees F
Lubricant Material
PTFE
Item
Sleeve Bearing
Lubrication Type
Self Lubricating
Flange Type
Flanged
System of Measurement
Metric
Application
Agriculture Equipment, Boom Loaders, Conveyors, Cranes, Excavators, Food Processing, Forestry Equipment, Hoists, Hydraulic Cylinder Bushings, Loading Shovels, Medical Equipment, Quarrying Machinery
Standards
RoHS
Maximum PV
9.6 N/sq mm-mps
Resistance Properties
Chemical Resistant

Description

Flange Sleeve Bearing

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.