Zoro Homepage

Sleeve Bearing, 150 mm, Bronze

  • Mfr # BMF 150 155 70 - 180 X 2.5

  • Zoro # G915857345


product price: $464.99
/ea
Free Shipping & Returns

Key Features

Outside Diameter
155 mm
Bronze Material Type
ToughMet 3 Copper-Nickel-Tin Alloy
For Housing Bore Range
155 to 155.04 mm
Standards
RoHS
Lubricant Material
PTFE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMF 150 155 70 - 180 X 2.5
Zoro #
G915857345
UPC #
-
Country of Origin
United Kingdom

Dimensions

Outside Diameter
155 mm
Flange Thickness
2.5 mm
Bore Diameter
150 mm
For Shaft Size
150 to 150.1 mm
Bore Diameter Tolerance
+0.000 to +0.1 mm
Overall Length
70 mm
Flange Diameter
180 mm

Details

Item
Sleeve Bearing
Bronze Material Type
ToughMet 3 Copper-Nickel-Tin Alloy
For Housing Bore Range
155 to 155.04 mm
Standards
RoHS
Lubricant Material
PTFE
Plain Bearing Material
Bronze
System of Measurement
Metric
Material Grade
C72900
For Environment
Chemical, Food and Beverage
Resistance Properties
Chemical Resistant
Maximum Temperature
572 Degrees F
Color
Black
Application
Agriculture Equipment, Boom Loaders, Conveyors, Cranes, Excavators, Food Processing, Forestry Equipment, Hoists, Hydraulic Cylinder Bushings, Loading Shovels, Medical Equipment, Quarrying Machinery
Maximum PV
9.6 N/sq mm-mps
Minimum Temperature
-418 Degrees F
Flange Type
Flanged
Lubrication Type
Self Lubricating

Description

Flange Sleeve Bearing

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.