Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sleeve Bearing, 150 mm, Bronze

  • Mfr # BMF 150 155 80 - 180 X 2.5

  • Zoro # G315857396


product price: $520.99
/ea
Free Shipping & Returns

Key Features

Maximum PV
9.6 N/sq mm-mps
Bore Diameter
150 mm
Minimum Temperature
-418 Degrees F
Maximum Temperature
572 Degrees F
Overall Length
80 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BMF 150 155 80 - 180 X 2.5
Zoro #
G315857396
UPC #
-
Country of Origin
United Kingdom

Dimensions

Bore Diameter
150 mm
Overall Length
80 mm
Bore Diameter Tolerance
+0.000 to +0.1 mm
Outside Diameter
155 mm
Flange Diameter
180 mm
For Shaft Size
150 to 150.1 mm
Flange Thickness
2.5 mm

Details

Maximum PV
9.6 N/sq mm-mps
Minimum Temperature
-418 Degrees F
Item
Sleeve Bearing
Maximum Temperature
572 Degrees F
For Housing Bore Range
155 to 155.04 mm
Flange Type
Flanged
Lubricant Material
PTFE
Application
Agriculture Equipment, Boom Loaders, Conveyors, Cranes, Excavators, Food Processing, Forestry Equipment, Hoists, Hydraulic Cylinder Bushings, Loading Shovels, Medical Equipment, Quarrying Machinery
Material Grade
C72900
For Environment
Chemical, Food and Beverage
Lubrication Type
Self Lubricating
Color
Black
Standards
RoHS
Resistance Properties
Chemical Resistant
Plain Bearing Material
Bronze
Bronze Material Type
ToughMet 3 Copper-Nickel-Tin Alloy
System of Measurement
Metric

Description

Flange Sleeve Bearing

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.