Zoro Homepage

Sleeve Bearing, 150 mm, Bronze

  • Mfr # BMF 150 155 90 - 180 X 2.5

  • Zoro # G215857335


product price: $575.99
/ea
Free Shipping & Returns

Key Features

For Environment
Chemical, Food and Beverage
Flange Diameter
180 mm
Material Grade
C72900
For Housing Bore Range
155 to 155.04 mm
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMF 150 155 90 - 180 X 2.5
Zoro #
G215857335
UPC #
-
Country of Origin
United Kingdom

Dimensions

Flange Diameter
180 mm
For Shaft Size
150 to 150.1 mm
Overall Length
90 mm
Bore Diameter Tolerance
+0.000 to +0.1 mm
Bore Diameter
150 mm
Flange Thickness
2.5 mm
Outside Diameter
155 mm

Details

For Environment
Chemical, Food and Beverage
Material Grade
C72900
For Housing Bore Range
155 to 155.04 mm
Color
Black
Minimum Temperature
-418 Degrees F
Lubricant Material
PTFE
Resistance Properties
Chemical Resistant
Maximum PV
9.6 N/sq mm-mps
Flange Type
Flanged
Lubrication Type
Self Lubricating
Bronze Material Type
ToughMet 3 Copper-Nickel-Tin Alloy
Standards
RoHS
Application
Agriculture Equipment, Boom Loaders, Conveyors, Cranes, Excavators, Food Processing, Forestry Equipment, Hoists, Hydraulic Cylinder Bushings, Loading Shovels, Medical Equipment, Quarrying Machinery
Plain Bearing Material
Bronze
Maximum Temperature
572 Degrees F
Item
Sleeve Bearing
System of Measurement
Metric

Description

Flange Sleeve Bearing

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.