Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sleeve Bearing, 160 mm, Bronze

  • Mfr # BMF 160 165 70 - 190 X 2.5

  • Zoro # G415857357


product price: $498.99
/ea
Free Shipping & Returns

Key Features

Lubricant Material
PTFE
Application
Agriculture Equipment, Boom Loaders, Conveyors, Cranes, Excavators, Food Processing, Forestry Equipment, Hoists, Hydraulic Cylinder Bushings, Loading Shovels, Medical Equipment, Quarrying Machinery
Flange Diameter
190 mm
For Shaft Size
160 to 160.1 mm
Maximum PV
9.6 N/sq mm-mps
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMF 160 165 70 - 190 X 2.5
Zoro #
G415857357
UPC #
-
Country of Origin
United Kingdom

Dimensions

Flange Diameter
190 mm
For Shaft Size
160 to 160.1 mm
Bore Diameter
160 mm
Bore Diameter Tolerance
+0.000 to +0.1 mm
Outside Diameter
165 mm
Flange Thickness
2.5 mm
Overall Length
70 mm

Details

Lubricant Material
PTFE
Application
Agriculture Equipment, Boom Loaders, Conveyors, Cranes, Excavators, Food Processing, Forestry Equipment, Hoists, Hydraulic Cylinder Bushings, Loading Shovels, Medical Equipment, Quarrying Machinery
Maximum PV
9.6 N/sq mm-mps
Material Grade
C72900
Item
Sleeve Bearing
Color
Black
Resistance Properties
Chemical Resistant
System of Measurement
Metric
Flange Type
Flanged
Bronze Material Type
ToughMet 3 Copper-Nickel-Tin Alloy
Lubrication Type
Self Lubricating
For Environment
Chemical, Food and Beverage
Plain Bearing Material
Bronze
Minimum Temperature
-418 Degrees F
Maximum Temperature
572 Degrees F
Standards
RoHS
For Housing Bore Range
165 to 165.04 mm

Description

Flange Sleeve Bearing

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.