Sleeve Bearing, 160 mm, Bronze
Mfr # BMF 160 165 90 - 190 X 2.5
Zoro # G015857481
product price: $618.99
/ea
Free Shipping & Returns
Key Features
Material Grade
C72900
Plain Bearing Material
Bronze
System of Measurement
Metric
For Housing Bore Range
165 to 165.04 mm
Resistance Properties
Chemical Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BMF 160 165 90 - 190 X 2.5
Zoro #
G015857481
UPC #
-
Country of Origin
United Kingdom
Dimensions
Outside Diameter
165 mm
Overall Length
90 mm
Flange Diameter
190 mm
For Shaft Size
160 to 160.1 mm
Bore Diameter
160 mm
Bore Diameter Tolerance
+0.000 to +0.1 mm
Flange Thickness
2.5 mm
Details
Material Grade
C72900
Plain Bearing Material
Bronze
System of Measurement
Metric
For Housing Bore Range
165 to 165.04 mm
Resistance Properties
Chemical Resistant
Color
Black
Lubricant Material
PTFE
Minimum Temperature
-418 Degrees F
Item
Sleeve Bearing
Standards
RoHS
Lubrication Type
Self Lubricating
For Environment
Chemical, Food and Beverage
Flange Type
Flanged
Application
Agriculture Equipment, Boom Loaders, Conveyors, Cranes, Excavators, Food Processing, Forestry Equipment, Hoists, Hydraulic Cylinder Bushings, Loading Shovels, Medical Equipment, Quarrying Machinery
Bronze Material Type
ToughMet 3 Copper-Nickel-Tin Alloy
Maximum PV
9.6 N/sq mm-mps
Maximum Temperature
572 Degrees F
Description
Flange Sleeve Bearing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.