Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sleeve Bearing, 170 mm, Bronze

  • Mfr # BMF 170 175 60 - 200 X 2.5

  • Zoro # G015857450


product price: $465.99
/ea
Free Shipping & Returns

Key Features

Outside Diameter
175 mm
Color
Black
Overall Length
60 mm
Maximum Temperature
572 Degrees F
Flange Diameter
200 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMF 170 175 60 - 200 X 2.5
Zoro #
G015857450
UPC #
-
Country of Origin
United Kingdom

Dimensions

Outside Diameter
175 mm
Overall Length
60 mm
Flange Diameter
200 mm
For Shaft Size
170 to 170.1 mm
Flange Thickness
2.5 mm
Bore Diameter
170 mm
Bore Diameter Tolerance
+0.000 to +0.1 mm

Details

Color
Black
Maximum Temperature
572 Degrees F
Lubricant Material
PTFE
System of Measurement
Metric
Item
Sleeve Bearing
For Environment
Chemical, Food and Beverage
Plain Bearing Material
Bronze
Material Grade
C72900
Bronze Material Type
ToughMet 3 Copper-Nickel-Tin Alloy
For Housing Bore Range
175 to 175.04 mm
Maximum PV
9.6 N/sq mm-mps
Flange Type
Flanged
Standards
RoHS
Application
Agriculture Equipment, Boom Loaders, Conveyors, Cranes, Excavators, Food Processing, Forestry Equipment, Hoists, Hydraulic Cylinder Bushings, Loading Shovels, Medical Equipment, Quarrying Machinery
Minimum Temperature
-418 Degrees F
Lubrication Type
Self Lubricating
Resistance Properties
Chemical Resistant

Description

Flange Sleeve Bearing

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.