Sleeve Bearing, 170 mm, Bronze
Mfr # BMF 170 175 80 - 200 X 2.5
Zoro # G015857399
product price: $592.99
/ea
Free Shipping & Returns
Key Features
For Shaft Size
170 to 170.1 mm
Outside Diameter
175 mm
Application
Agriculture Equipment, Boom Loaders, Conveyors, Cranes, Excavators, Food Processing, Forestry Equipment, Hoists, Hydraulic Cylinder Bushings, Loading Shovels, Medical Equipment, Quarrying Machinery
Bore Diameter Tolerance
+0.000 to +0.1 mm
Bore Diameter
170 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BMF 170 175 80 - 200 X 2.5
Zoro #
G015857399
UPC #
-
Country of Origin
United Kingdom
Dimensions
For Shaft Size
170 to 170.1 mm
Outside Diameter
175 mm
Bore Diameter Tolerance
+0.000 to +0.1 mm
Bore Diameter
170 mm
Flange Diameter
200 mm
Overall Length
80 mm
Flange Thickness
2.5 mm
Details
Application
Agriculture Equipment, Boom Loaders, Conveyors, Cranes, Excavators, Food Processing, Forestry Equipment, Hoists, Hydraulic Cylinder Bushings, Loading Shovels, Medical Equipment, Quarrying Machinery
Flange Type
Flanged
Lubricant Material
PTFE
Minimum Temperature
-418 Degrees F
Plain Bearing Material
Bronze
System of Measurement
Metric
Standards
RoHS
For Environment
Chemical, Food and Beverage
Maximum Temperature
572 Degrees F
Material Grade
C72900
Bronze Material Type
ToughMet 3 Copper-Nickel-Tin Alloy
For Housing Bore Range
175 to 175.04 mm
Color
Black
Item
Sleeve Bearing
Resistance Properties
Chemical Resistant
Maximum PV
9.6 N/sq mm-mps
Lubrication Type
Self Lubricating
Description
Flange Sleeve Bearing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.