Zoro Homepage

Sleeve Bearing, 170 mm, Bronze

  • Mfr # BMF 170 175 90 - 200 X 2.5

  • Zoro # G215857366


product price: $655.99
/ea
Free Shipping & Returns

Key Features

Maximum PV
9.6 N/sq mm-mps
Bronze Material Type
ToughMet 3 Copper-Nickel-Tin Alloy
Lubrication Type
Self Lubricating
Standards
RoHS
For Shaft Size
170 to 170.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMF 170 175 90 - 200 X 2.5
Zoro #
G215857366
UPC #
-
Country of Origin
United Kingdom

Dimensions

For Shaft Size
170 to 170.1 mm
Bore Diameter Tolerance
+0.000 to +0.1 mm
Flange Thickness
2.5 mm
Flange Diameter
200 mm
Outside Diameter
175 mm
Overall Length
90 mm
Bore Diameter
170 mm

Details

Maximum PV
9.6 N/sq mm-mps
Bronze Material Type
ToughMet 3 Copper-Nickel-Tin Alloy
Lubrication Type
Self Lubricating
Standards
RoHS
Color
Black
Flange Type
Flanged
Item
Sleeve Bearing
Application
Agriculture Equipment, Boom Loaders, Conveyors, Cranes, Excavators, Food Processing, Forestry Equipment, Hoists, Hydraulic Cylinder Bushings, Loading Shovels, Medical Equipment, Quarrying Machinery
For Housing Bore Range
175 to 175.04 mm
Material Grade
C72900
Plain Bearing Material
Bronze
Resistance Properties
Chemical Resistant
Maximum Temperature
572 Degrees F
Lubricant Material
PTFE
For Environment
Chemical, Food and Beverage
Minimum Temperature
-418 Degrees F
System of Measurement
Metric

Description

Flange Sleeve Bearing

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.