Zoro Homepage

Sleeve Bearing, 18 mm, Bronze

  • Mfr # BMF 18 20 15 - 26 X 1

  • Zoro # G915857444


product price: $10.89
/ea

Key Features

Bronze Material Type
ToughMet 3 Copper-Nickel-Tin Alloy
System of Measurement
Metric
Plain Bearing Material
Bronze
Standards
RoHS
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMF 18 20 15 - 26 X 1
Zoro #
G915857444
UPC #
-
Country of Origin
United Kingdom

Dimensions

Bore Diameter Tolerance
+0.000 to +0.043 mm
Bore Diameter
18 mm
Outside Diameter
20 mm
For Shaft Size
18 to 18.043 mm
Flange Thickness
1 mm
Overall Length
15 mm
Flange Diameter
26 mm

Details

Bronze Material Type
ToughMet 3 Copper-Nickel-Tin Alloy
System of Measurement
Metric
Plain Bearing Material
Bronze
Standards
RoHS
Color
Black
For Housing Bore Range
20 to 20.021 mm
Material Grade
C72900
Lubricant Material
PTFE
Maximum PV
9.6 N/sq mm-mps
Minimum Temperature
-418 Degrees F
Maximum Temperature
572 Degrees F
Item
Sleeve Bearing
Application
Agriculture Equipment, Boom Loaders, Conveyors, Cranes, Excavators, Food Processing, Forestry Equipment, Hoists, Hydraulic Cylinder Bushings, Loading Shovels, Medical Equipment, Quarrying Machinery
Lubrication Type
Self Lubricating
Resistance Properties
Chemical Resistant
Flange Type
Flanged
For Environment
Chemical, Food and Beverage

Description

Flange Sleeve Bearing

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.