Sleeve Bearing, 180 mm, Bronze
Mfr # BMF 180 185 60 - 215 X 2.5
Zoro # G815857308
product price: $511.99
/ea
Free Shipping & Returns
Key Features
Flange Type
Flanged
Maximum PV
9.6 N/sq mm-mps
Material Grade
C72900
Overall Length
60 mm
Lubricant Material
PTFE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BMF 180 185 60 - 215 X 2.5
Zoro #
G815857308
UPC #
-
Country of Origin
United Kingdom
Dimensions
Overall Length
60 mm
For Shaft Size
180 to 180.1 mm
Bore Diameter
180 mm
Outside Diameter
185 mm
Flange Diameter
215 mm
Flange Thickness
2.5 mm
Bore Diameter Tolerance
+0.000 to +0.1 mm
Details
Flange Type
Flanged
Maximum PV
9.6 N/sq mm-mps
Material Grade
C72900
Lubricant Material
PTFE
Item
Sleeve Bearing
Application
Agriculture Equipment, Boom Loaders, Conveyors, Cranes, Excavators, Food Processing, Forestry Equipment, Hoists, Hydraulic Cylinder Bushings, Loading Shovels, Medical Equipment, Quarrying Machinery
Color
Black
For Housing Bore Range
185 to 185.046 mm
System of Measurement
Metric
Bronze Material Type
ToughMet 3 Copper-Nickel-Tin Alloy
Plain Bearing Material
Bronze
Lubrication Type
Self Lubricating
Minimum Temperature
-418 Degrees F
Standards
RoHS
Resistance Properties
Chemical Resistant
For Environment
Chemical, Food and Beverage
Maximum Temperature
572 Degrees F
Description
Flange Sleeve Bearing
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.