Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sleeve Bearing, 180 mm, Bronze

  • Mfr # BMF 180 185 70 - 215 X 2.5

  • Zoro # G015857351


product price: $578.99
/ea
Free Shipping & Returns

Key Features

Bore Diameter
180 mm
Lubricant Material
PTFE
Flange Diameter
215 mm
Maximum PV
9.6 N/sq mm-mps
Maximum Temperature
572 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMF 180 185 70 - 215 X 2.5
Zoro #
G015857351
UPC #
-
Country of Origin
United Kingdom

Dimensions

Bore Diameter
180 mm
Flange Diameter
215 mm
Outside Diameter
185 mm
Overall Length
70 mm
Bore Diameter Tolerance
+0.000 to +0.1 mm
Flange Thickness
2.5 mm
For Shaft Size
180 to 180.1 mm

Details

Lubricant Material
PTFE
Maximum PV
9.6 N/sq mm-mps
Maximum Temperature
572 Degrees F
Standards
RoHS
Plain Bearing Material
Bronze
Material Grade
C72900
Application
Agriculture Equipment, Boom Loaders, Conveyors, Cranes, Excavators, Food Processing, Forestry Equipment, Hoists, Hydraulic Cylinder Bushings, Loading Shovels, Medical Equipment, Quarrying Machinery
For Housing Bore Range
185 to 185.046 mm
Minimum Temperature
-418 Degrees F
Flange Type
Flanged
Resistance Properties
Chemical Resistant
For Environment
Chemical, Food and Beverage
Bronze Material Type
ToughMet 3 Copper-Nickel-Tin Alloy
Color
Black
Item
Sleeve Bearing
Lubrication Type
Self Lubricating
System of Measurement
Metric

Description

Flange Sleeve Bearing

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.