Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sleeve Bearing, 180 mm, Bronze

  • Mfr # BMF 180 185 80 - 215 X 2.5

  • Zoro # G815857322


product price: $646.99
/ea
Free Shipping & Returns

Key Features

Bore Diameter
180 mm
For Shaft Size
180 to 180.1 mm
Maximum Temperature
572 Degrees F
For Environment
Chemical, Food and Beverage
Outside Diameter
185 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMF 180 185 80 - 215 X 2.5
Zoro #
G815857322
UPC #
-
Country of Origin
United Kingdom

Dimensions

Bore Diameter
180 mm
For Shaft Size
180 to 180.1 mm
Outside Diameter
185 mm
Flange Diameter
215 mm
Flange Thickness
2.5 mm
Overall Length
80 mm
Bore Diameter Tolerance
+0.000 to +0.1 mm

Details

Item
Sleeve Bearing
Maximum Temperature
572 Degrees F
For Environment
Chemical, Food and Beverage
Material Grade
C72900
Minimum Temperature
-418 Degrees F
System of Measurement
Metric
Maximum PV
9.6 N/sq mm-mps
Flange Type
Flanged
Standards
RoHS
Color
Black
Plain Bearing Material
Bronze
Lubricant Material
PTFE
Bronze Material Type
ToughMet 3 Copper-Nickel-Tin Alloy
Application
Agriculture Equipment, Boom Loaders, Conveyors, Cranes, Excavators, Food Processing, Forestry Equipment, Hoists, Hydraulic Cylinder Bushings, Loading Shovels, Medical Equipment, Quarrying Machinery
For Housing Bore Range
185 to 185.046 mm
Resistance Properties
Chemical Resistant
Lubrication Type
Self Lubricating

Description

Flange Sleeve Bearing

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.