Sleeve Bearing, 180 mm, Bronze
Mfr # BMF 180 185 90 - 215 X 2.5
Zoro # G515857394
product price: $713.99
/ea
Free Shipping & Returns
Key Features
Flange Thickness
2.5 mm
System of Measurement
Metric
Lubricant Material
PTFE
Maximum PV
9.6 N/sq mm-mps
Overall Length
90 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BMF 180 185 90 - 215 X 2.5
Zoro #
G515857394
UPC #
-
Country of Origin
United Kingdom
Dimensions
Flange Thickness
2.5 mm
Overall Length
90 mm
Flange Diameter
215 mm
Bore Diameter
180 mm
Outside Diameter
185 mm
For Shaft Size
180 to 180.1 mm
Bore Diameter Tolerance
+0.000 to +0.1 mm
Details
System of Measurement
Metric
Lubricant Material
PTFE
Maximum PV
9.6 N/sq mm-mps
Material Grade
C72900
For Housing Bore Range
185 to 185.046 mm
Color
Black
Bronze Material Type
ToughMet 3 Copper-Nickel-Tin Alloy
Flange Type
Flanged
Application
Agriculture Equipment, Boom Loaders, Conveyors, Cranes, Excavators, Food Processing, Forestry Equipment, Hoists, Hydraulic Cylinder Bushings, Loading Shovels, Medical Equipment, Quarrying Machinery
Maximum Temperature
572 Degrees F
Plain Bearing Material
Bronze
Minimum Temperature
-418 Degrees F
Resistance Properties
Chemical Resistant
Item
Sleeve Bearing
For Environment
Chemical, Food and Beverage
Lubrication Type
Self Lubricating
Standards
RoHS
Description
Flange Sleeve Bearing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.