Sleeve Bearing, 190 mm, Bronze
Mfr # BMF 190 195 60 - 225 X 2.5
Zoro # G815857353
product price: $539.99
/ea
Free Shipping & Returns
Key Features
Maximum PV
9.6 N/sq mm-mps
Material Grade
C72900
Overall Length
60 mm
Minimum Temperature
-418 Degrees F
Plain Bearing Material
Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BMF 190 195 60 - 225 X 2.5
Zoro #
G815857353
UPC #
-
Country of Origin
United Kingdom
Dimensions
Overall Length
60 mm
For Shaft Size
190 to 190.115 mm
Outside Diameter
195 mm
Bore Diameter
190 mm
Flange Thickness
2.5 mm
Bore Diameter Tolerance
+0.000 to +0.115 mm
Flange Diameter
225 mm
Details
Maximum PV
9.6 N/sq mm-mps
Material Grade
C72900
Minimum Temperature
-418 Degrees F
Plain Bearing Material
Bronze
For Environment
Chemical, Food and Beverage
Lubricant Material
PTFE
Color
Black
Standards
RoHS
Lubrication Type
Self Lubricating
Bronze Material Type
ToughMet 3 Copper-Nickel-Tin Alloy
Flange Type
Flanged
System of Measurement
Metric
Item
Sleeve Bearing
Resistance Properties
Chemical Resistant
Application
Agriculture Equipment, Boom Loaders, Conveyors, Cranes, Excavators, Food Processing, Forestry Equipment, Hoists, Hydraulic Cylinder Bushings, Loading Shovels, Medical Equipment, Quarrying Machinery
For Housing Bore Range
195 to 195.046 mm
Maximum Temperature
572 Degrees F
Description
Flange Sleeve Bearing
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.