Zoro Homepage

Sleeve Bearing, 190 mm, Bronze

  • Mfr # BMF 190 195 80 - 225 X 2.5

  • Zoro # G615857331


product price: $681.99
/ea
Free Shipping & Returns

Key Features

Standards
RoHS
Lubrication Type
Self Lubricating
Lubricant Material
PTFE
For Housing Bore Range
195 to 195.046 mm
Bronze Material Type
ToughMet 3 Copper-Nickel-Tin Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMF 190 195 80 - 225 X 2.5
Zoro #
G615857331
UPC #
-
Country of Origin
United Kingdom

Dimensions

For Shaft Size
190 to 190.115 mm
Bore Diameter Tolerance
+0.000 to +0.115 mm
Outside Diameter
195 mm
Overall Length
80 mm
Bore Diameter
190 mm
Flange Thickness
2.5 mm
Flange Diameter
225 mm

Details

Standards
RoHS
Lubrication Type
Self Lubricating
Lubricant Material
PTFE
For Housing Bore Range
195 to 195.046 mm
Item
Sleeve Bearing
Bronze Material Type
ToughMet 3 Copper-Nickel-Tin Alloy
Material Grade
C72900
System of Measurement
Metric
For Environment
Chemical, Food and Beverage
Minimum Temperature
-418 Degrees F
Flange Type
Flanged
Maximum Temperature
572 Degrees F
Resistance Properties
Chemical Resistant
Plain Bearing Material
Bronze
Application
Agriculture Equipment, Boom Loaders, Conveyors, Cranes, Excavators, Food Processing, Forestry Equipment, Hoists, Hydraulic Cylinder Bushings, Loading Shovels, Medical Equipment, Quarrying Machinery
Maximum PV
9.6 N/sq mm-mps
Color
Black

Description

Flange Sleeve Bearing

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.