Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sleeve Bearing, 190 mm, Bronze

  • Mfr # BMF 190 195 90 - 225 X 2.5

  • Zoro # G615857393


product price: $752.99
/ea
Free Shipping & Returns

Key Features

For Housing Bore Range
195 to 195.046 mm
System of Measurement
Metric
Material Grade
C72900
Flange Thickness
2.5 mm
Bore Diameter
190 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMF 190 195 90 - 225 X 2.5
Zoro #
G615857393
UPC #
-
Country of Origin
United Kingdom

Dimensions

Flange Thickness
2.5 mm
Bore Diameter
190 mm
Flange Diameter
225 mm
Bore Diameter Tolerance
+0.000 to +0.115 mm
For Shaft Size
190 to 190.115 mm
Outside Diameter
195 mm
Overall Length
90 mm

Details

For Housing Bore Range
195 to 195.046 mm
System of Measurement
Metric
Material Grade
C72900
Lubricant Material
PTFE
Maximum Temperature
572 Degrees F
For Environment
Chemical, Food and Beverage
Resistance Properties
Chemical Resistant
Standards
RoHS
Color
Black
Flange Type
Flanged
Plain Bearing Material
Bronze
Item
Sleeve Bearing
Lubrication Type
Self Lubricating
Minimum Temperature
-418 Degrees F
Application
Agriculture Equipment, Boom Loaders, Conveyors, Cranes, Excavators, Food Processing, Forestry Equipment, Hoists, Hydraulic Cylinder Bushings, Loading Shovels, Medical Equipment, Quarrying Machinery
Bronze Material Type
ToughMet 3 Copper-Nickel-Tin Alloy
Maximum PV
9.6 N/sq mm-mps

Description

Flange Sleeve Bearing

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.