Zoro Homepage

Sleeve Bearing, 20 mm, Bronze

  • Mfr # BMF 20 23 10 - 30 X 1.5

  • Zoro # G715857439


product price: $12.15
/ea

Key Features

Overall Length
10 mm
Application
Agriculture Equipment, Boom Loaders, Conveyors, Cranes, Excavators, Food Processing, Forestry Equipment, Hoists, Hydraulic Cylinder Bushings, Loading Shovels, Medical Equipment, Quarrying Machinery
Flange Thickness
1.5 mm
Flange Type
Flanged
Minimum Temperature
-418 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMF 20 23 10 - 30 X 1.5
Zoro #
G715857439
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Length
10 mm
Flange Thickness
1.5 mm
Bore Diameter Tolerance
+0.000 to +0.052 mm
Flange Diameter
30 mm
Outside Diameter
23 mm
Bore Diameter
20 mm
For Shaft Size
20 to 20.052 mm

Details

Application
Agriculture Equipment, Boom Loaders, Conveyors, Cranes, Excavators, Food Processing, Forestry Equipment, Hoists, Hydraulic Cylinder Bushings, Loading Shovels, Medical Equipment, Quarrying Machinery
Flange Type
Flanged
Minimum Temperature
-418 Degrees F
Material Grade
C72900
Maximum PV
9.6 N/sq mm-mps
Bronze Material Type
ToughMet 3 Copper-Nickel-Tin Alloy
Standards
RoHS
Lubricant Material
PTFE
Color
Black
Maximum Temperature
572 Degrees F
For Housing Bore Range
23 to 23.021 mm
Resistance Properties
Chemical Resistant
Plain Bearing Material
Bronze
For Environment
Chemical, Food and Beverage
Item
Sleeve Bearing
Lubrication Type
Self Lubricating
System of Measurement
Metric

Description

Flange Sleeve Bearing

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.