Zoro Homepage

Sleeve Bearing, 20 mm, Bronze

  • Mfr # BMF 20 23 20 - 30 X 1.5

  • Zoro # G815857407


product price: $16.49
/ea

Key Features

Bore Diameter
20 mm
Flange Type
Flanged
For Environment
Chemical, Food and Beverage
Flange Thickness
1.5 mm
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMF 20 23 20 - 30 X 1.5
Zoro #
G815857407
UPC #
-
Country of Origin
United Kingdom

Dimensions

Bore Diameter
20 mm
Flange Thickness
1.5 mm
Overall Length
20 mm
Flange Diameter
30 mm
Bore Diameter Tolerance
+0.000 to +0.052 mm
Outside Diameter
23 mm
For Shaft Size
20 to 20.052 mm

Details

Flange Type
Flanged
For Environment
Chemical, Food and Beverage
Color
Black
Standards
RoHS
Maximum PV
9.6 N/sq mm-mps
Lubricant Material
PTFE
Application
Agriculture Equipment, Boom Loaders, Conveyors, Cranes, Excavators, Food Processing, Forestry Equipment, Hoists, Hydraulic Cylinder Bushings, Loading Shovels, Medical Equipment, Quarrying Machinery
Maximum Temperature
572 Degrees F
System of Measurement
Metric
Bronze Material Type
ToughMet 3 Copper-Nickel-Tin Alloy
For Housing Bore Range
23 to 23.021 mm
Resistance Properties
Chemical Resistant
Item
Sleeve Bearing
Minimum Temperature
-418 Degrees F
Lubrication Type
Self Lubricating
Plain Bearing Material
Bronze
Material Grade
C72900

Description

Flange Sleeve Bearing

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.