Sleeve Bearing, 200 mm, Bronze
Mfr # BMF 200 205 60 - 235 X 2.5
Zoro # G715857361
product price: $569.99
/ea
Free Shipping & Returns
Key Features
Maximum Temperature
572 Degrees F
For Housing Bore Range
205 to 205.046 mm
Bronze Material Type
ToughMet 3 Copper-Nickel-Tin Alloy
Plain Bearing Material
Bronze
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BMF 200 205 60 - 235 X 2.5
Zoro #
G715857361
UPC #
-
Country of Origin
United Kingdom
Dimensions
Bore Diameter Tolerance
+0.000 to +0.115 mm
For Shaft Size
200 to 200.115 mm
Outside Diameter
205 mm
Bore Diameter
200 mm
Flange Thickness
2.5 mm
Flange Diameter
235 mm
Overall Length
60 mm
Details
Item
Sleeve Bearing
Maximum Temperature
572 Degrees F
For Housing Bore Range
205 to 205.046 mm
Bronze Material Type
ToughMet 3 Copper-Nickel-Tin Alloy
Plain Bearing Material
Bronze
Color
Black
Flange Type
Flanged
Standards
RoHS
For Environment
Chemical, Food and Beverage
Minimum Temperature
-418 Degrees F
Lubrication Type
Self Lubricating
Application
Agriculture Equipment, Boom Loaders, Conveyors, Cranes, Excavators, Food Processing, Forestry Equipment, Hoists, Hydraulic Cylinder Bushings, Loading Shovels, Medical Equipment, Quarrying Machinery
Material Grade
C72900
Lubricant Material
PTFE
System of Measurement
Metric
Resistance Properties
Chemical Resistant
Maximum PV
9.6 N/sq mm-mps
Description
Flange Sleeve Bearing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.