Sleeve Bearing, 200 mm, Bronze

  • Mfr # BMF 200 205 70 - 235 X 2.5

  • Zoro # G415857333


product price: $644.99
/ea
Free Shipping & Returns

Key Features

Bronze Material Type
ToughMet 3 Copper-Nickel-Tin Alloy
Color
Black
Overall Length
70 mm
Minimum Temperature
-418 Degrees F
Maximum PV
9.6 N/sq mm-mps
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BMF 200 205 70 - 235 X 2.5
Zoro #
G415857333
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Length
70 mm
Flange Thickness
2.5 mm
Bore Diameter Tolerance
+0.000 to +0.115 mm
For Shaft Size
200 to 200.115 mm
Flange Diameter
235 mm
Outside Diameter
205 mm
Bore Diameter
200 mm

Details

Bronze Material Type
ToughMet 3 Copper-Nickel-Tin Alloy
Color
Black
Minimum Temperature
-418 Degrees F
Maximum PV
9.6 N/sq mm-mps
Resistance Properties
Chemical Resistant
Application
Agriculture Equipment, Boom Loaders, Conveyors, Cranes, Excavators, Food Processing, Forestry Equipment, Hoists, Hydraulic Cylinder Bushings, Loading Shovels, Medical Equipment, Quarrying Machinery
Lubrication Type
Self Lubricating
Lubricant Material
PTFE
Flange Type
Flanged
System of Measurement
Metric
Maximum Temperature
572 Degrees F
Item
Sleeve Bearing
Standards
RoHS
For Housing Bore Range
205 to 205.046 mm
For Environment
Chemical, Food and Beverage
Material Grade
C72900
Plain Bearing Material
Bronze

Description

Flange Sleeve Bearing

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.