Sleeve Bearing, 200 mm, Bronze

  • Mfr # BMF 200 205 80 - 235 X 2.5

  • Zoro # G015857375


product price: $719.99
/ea
Free Shipping & Returns

Key Features

Material Grade
C72900
Minimum Temperature
-418 Degrees F
Bronze Material Type
ToughMet 3 Copper-Nickel-Tin Alloy
Maximum Temperature
572 Degrees F
Flange Diameter
235 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMF 200 205 80 - 235 X 2.5
Zoro #
G015857375
UPC #
-
Country of Origin
United Kingdom

Dimensions

Flange Diameter
235 mm
Bore Diameter
200 mm
Bore Diameter Tolerance
+0.000 to +0.115 mm
Outside Diameter
205 mm
For Shaft Size
200 to 200.115 mm
Overall Length
80 mm
Flange Thickness
2.5 mm

Details

Material Grade
C72900
Minimum Temperature
-418 Degrees F
Bronze Material Type
ToughMet 3 Copper-Nickel-Tin Alloy
Maximum Temperature
572 Degrees F
For Environment
Chemical, Food and Beverage
Color
Black
Lubricant Material
PTFE
Standards
RoHS
Flange Type
Flanged
Item
Sleeve Bearing
Maximum PV
9.6 N/sq mm-mps
Plain Bearing Material
Bronze
For Housing Bore Range
205 to 205.046 mm
Resistance Properties
Chemical Resistant
Application
Agriculture Equipment, Boom Loaders, Conveyors, Cranes, Excavators, Food Processing, Forestry Equipment, Hoists, Hydraulic Cylinder Bushings, Loading Shovels, Medical Equipment, Quarrying Machinery
Lubrication Type
Self Lubricating
System of Measurement
Metric

Description

Flange Sleeve Bearing

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.