Sleeve Bearing, 200 mm, Bronze
Mfr # BMF 200 205 90 - 235 X 2.5
Zoro # G015857344
product price: $794.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Metric
Bore Diameter
200 mm
Resistance Properties
Chemical Resistant
For Environment
Chemical, Food and Beverage
Lubrication Type
Self Lubricating
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BMF 200 205 90 - 235 X 2.5
Zoro #
G015857344
UPC #
-
Country of Origin
United Kingdom
Dimensions
Bore Diameter
200 mm
Outside Diameter
205 mm
For Shaft Size
200 to 200.115 mm
Bore Diameter Tolerance
+0.000 to +0.115 mm
Flange Thickness
2.5 mm
Overall Length
90 mm
Flange Diameter
235 mm
Details
System of Measurement
Metric
Resistance Properties
Chemical Resistant
For Environment
Chemical, Food and Beverage
Lubrication Type
Self Lubricating
Minimum Temperature
-418 Degrees F
Application
Agriculture Equipment, Boom Loaders, Conveyors, Cranes, Excavators, Food Processing, Forestry Equipment, Hoists, Hydraulic Cylinder Bushings, Loading Shovels, Medical Equipment, Quarrying Machinery
Standards
RoHS
For Housing Bore Range
205 to 205.046 mm
Lubricant Material
PTFE
Flange Type
Flanged
Bronze Material Type
ToughMet 3 Copper-Nickel-Tin Alloy
Maximum PV
9.6 N/sq mm-mps
Color
Black
Material Grade
C72900
Plain Bearing Material
Bronze
Maximum Temperature
572 Degrees F
Item
Sleeve Bearing
Description
Flange Sleeve Bearing
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.