Sleeve Bearing, 225 mm, Bronze
Mfr # BMF 225 230 60 - 260 X 2.5
Zoro # G415857388
product price: $638.99
/ea
Free Shipping & Returns
Key Features
Minimum Temperature
-418 Degrees F
Flange Diameter
260 mm
Maximum PV
9.6 N/sq mm-mps
Lubricant Material
PTFE
For Environment
Chemical, Food and Beverage
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BMF 225 230 60 - 260 X 2.5
Zoro #
G415857388
UPC #
-
Country of Origin
United Kingdom
Dimensions
Flange Diameter
260 mm
Bore Diameter Tolerance
+0.000 to +0.115 mm
Overall Length
60 mm
For Shaft Size
225 to 225.115 mm
Bore Diameter
225 mm
Outside Diameter
230 mm
Flange Thickness
2.5 mm
Details
Minimum Temperature
-418 Degrees F
Maximum PV
9.6 N/sq mm-mps
Lubricant Material
PTFE
For Environment
Chemical, Food and Beverage
For Housing Bore Range
230 to 230.046 mm
Lubrication Type
Self Lubricating
Plain Bearing Material
Bronze
Material Grade
C72900
System of Measurement
Metric
Resistance Properties
Chemical Resistant
Maximum Temperature
572 Degrees F
Item
Sleeve Bearing
Standards
RoHS
Bronze Material Type
ToughMet 3 Copper-Nickel-Tin Alloy
Application
Agriculture Equipment, Boom Loaders, Conveyors, Cranes, Excavators, Food Processing, Forestry Equipment, Hoists, Hydraulic Cylinder Bushings, Loading Shovels, Medical Equipment, Quarrying Machinery
Color
Black
Flange Type
Flanged
Description
Flange Sleeve Bearing
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.