Sleeve Bearing, 225 mm, Bronze

  • Mfr # BMF 225 230 70 - 260 X 2.5

  • Zoro # G815857346


product price: $723.99
/ea
Free Shipping & Returns

Key Features

Bore Diameter Tolerance
+0.000 to +0.115 mm
Outside Diameter
230 mm
Bore Diameter
225 mm
Overall Length
70 mm
Application
Agriculture Equipment, Boom Loaders, Conveyors, Cranes, Excavators, Food Processing, Forestry Equipment, Hoists, Hydraulic Cylinder Bushings, Loading Shovels, Medical Equipment, Quarrying Machinery
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMF 225 230 70 - 260 X 2.5
Zoro #
G815857346
UPC #
-
Country of Origin
United Kingdom

Dimensions

Bore Diameter Tolerance
+0.000 to +0.115 mm
Outside Diameter
230 mm
Bore Diameter
225 mm
Overall Length
70 mm
For Shaft Size
225 to 225.115 mm
Flange Thickness
2.5 mm
Flange Diameter
260 mm

Details

Application
Agriculture Equipment, Boom Loaders, Conveyors, Cranes, Excavators, Food Processing, Forestry Equipment, Hoists, Hydraulic Cylinder Bushings, Loading Shovels, Medical Equipment, Quarrying Machinery
Flange Type
Flanged
Item
Sleeve Bearing
Maximum Temperature
572 Degrees F
Lubricant Material
PTFE
Maximum PV
9.6 N/sq mm-mps
For Housing Bore Range
230 to 230.046 mm
For Environment
Chemical, Food and Beverage
Minimum Temperature
-418 Degrees F
Bronze Material Type
ToughMet 3 Copper-Nickel-Tin Alloy
System of Measurement
Metric
Color
Black
Material Grade
C72900
Plain Bearing Material
Bronze
Resistance Properties
Chemical Resistant
Lubrication Type
Self Lubricating
Standards
RoHS

Description

Flange Sleeve Bearing

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.