Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sleeve Bearing, 25 mm, Bronze

  • Mfr # BMF 25 28 20 - 35 X 1.5

  • Zoro # G715857446


product price: $19.55
/ea

Key Features

Bore Diameter
25 mm
Bronze Material Type
ToughMet 3 Copper-Nickel-Tin Alloy
Application
Agriculture Equipment, Boom Loaders, Conveyors, Cranes, Excavators, Food Processing, Forestry Equipment, Hoists, Hydraulic Cylinder Bushings, Loading Shovels, Medical Equipment, Quarrying Machinery
Standards
RoHS
Minimum Temperature
-418 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMF 25 28 20 - 35 X 1.5
Zoro #
G715857446
UPC #
-
Country of Origin
United Kingdom

Dimensions

Bore Diameter
25 mm
Bore Diameter Tolerance
+0.000 to +0.052 mm
Overall Length
20 mm
Flange Thickness
1.5 mm
For Shaft Size
25 to 25.052 mm
Flange Diameter
35 mm
Outside Diameter
28 mm

Details

Bronze Material Type
ToughMet 3 Copper-Nickel-Tin Alloy
Application
Agriculture Equipment, Boom Loaders, Conveyors, Cranes, Excavators, Food Processing, Forestry Equipment, Hoists, Hydraulic Cylinder Bushings, Loading Shovels, Medical Equipment, Quarrying Machinery
Standards
RoHS
Minimum Temperature
-418 Degrees F
Flange Type
Flanged
Plain Bearing Material
Bronze
Maximum Temperature
572 Degrees F
Maximum PV
9.6 N/sq mm-mps
Material Grade
C72900
Lubricant Material
PTFE
For Housing Bore Range
28 to 28.021 mm
Resistance Properties
Chemical Resistant
Lubrication Type
Self Lubricating
Color
Black
For Environment
Chemical, Food and Beverage
System of Measurement
Metric
Item
Sleeve Bearing

Description

Flange Sleeve Bearing

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.