Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sleeve Bearing, 25 mm, Bronze

  • Mfr # BMF 25 28 30 - 35 X 1.5

  • Zoro # G415857432


product price: $25.79
/ea

Key Features

Flange Type
Flanged
For Shaft Size
25 to 25.052 mm
Lubrication Type
Self Lubricating
Maximum PV
9.6 N/sq mm-mps
Bronze Material Type
ToughMet 3 Copper-Nickel-Tin Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BMF 25 28 30 - 35 X 1.5
Zoro #
G415857432
UPC #
-
Country of Origin
United Kingdom

Dimensions

For Shaft Size
25 to 25.052 mm
Flange Diameter
35 mm
Flange Thickness
1.5 mm
Bore Diameter Tolerance
+0.000 to +0.052 mm
Bore Diameter
25 mm
Overall Length
30 mm
Outside Diameter
28 mm

Details

Flange Type
Flanged
Lubrication Type
Self Lubricating
Maximum PV
9.6 N/sq mm-mps
Bronze Material Type
ToughMet 3 Copper-Nickel-Tin Alloy
System of Measurement
Metric
Lubricant Material
PTFE
For Housing Bore Range
28 to 28.021 mm
Application
Agriculture Equipment, Boom Loaders, Conveyors, Cranes, Excavators, Food Processing, Forestry Equipment, Hoists, Hydraulic Cylinder Bushings, Loading Shovels, Medical Equipment, Quarrying Machinery
Material Grade
C72900
Maximum Temperature
572 Degrees F
Plain Bearing Material
Bronze
Color
Black
Item
Sleeve Bearing
Resistance Properties
Chemical Resistant
Minimum Temperature
-418 Degrees F
For Environment
Chemical, Food and Beverage
Standards
RoHS

Description

Flange Sleeve Bearing

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.