Sleeve Bearing, 250 mm, Bronze
Mfr # BMF 250 255 60 - 290 X 2.5
Zoro # G615857362
product price: $731.99
/ea
Free Shipping & Returns
Key Features
Bronze Material Type
ToughMet 3 Copper-Nickel-Tin Alloy
Flange Type
Flanged
Material Grade
C72900
For Environment
Chemical, Food and Beverage
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BMF 250 255 60 - 290 X 2.5
Zoro #
G615857362
UPC #
-
Country of Origin
United Kingdom
Dimensions
Bore Diameter Tolerance
+0.000 to +0.115 mm
For Shaft Size
250 to 250.115 mm
Overall Length
60 mm
Flange Diameter
290 mm
Flange Thickness
2.5 mm
Outside Diameter
255 mm
Bore Diameter
250 mm
Details
Bronze Material Type
ToughMet 3 Copper-Nickel-Tin Alloy
Flange Type
Flanged
Material Grade
C72900
For Environment
Chemical, Food and Beverage
Color
Black
Maximum Temperature
572 Degrees F
Plain Bearing Material
Bronze
Lubrication Type
Self Lubricating
Item
Sleeve Bearing
Application
Agriculture Equipment, Boom Loaders, Conveyors, Cranes, Excavators, Food Processing, Forestry Equipment, Hoists, Hydraulic Cylinder Bushings, Loading Shovels, Medical Equipment, Quarrying Machinery
Lubricant Material
PTFE
Minimum Temperature
-418 Degrees F
Standards
RoHS
Maximum PV
9.6 N/sq mm-mps
System of Measurement
Metric
For Housing Bore Range
255 to 255.052 mm
Resistance Properties
Chemical Resistant
Description
Flange Sleeve Bearing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.