Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sleeve Bearing, 250 mm, Bronze

  • Mfr # BMF 250 255 70 - 290 X 2.5

  • Zoro # G715857330


product price: $825.99
/ea
Free Shipping & Returns

Key Features

For Shaft Size
250 to 250.115 mm
Minimum Temperature
-418 Degrees F
Application
Agriculture Equipment, Boom Loaders, Conveyors, Cranes, Excavators, Food Processing, Forestry Equipment, Hoists, Hydraulic Cylinder Bushings, Loading Shovels, Medical Equipment, Quarrying Machinery
Bore Diameter
250 mm
Flange Diameter
290 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMF 250 255 70 - 290 X 2.5
Zoro #
G715857330
UPC #
-
Country of Origin
United Kingdom

Dimensions

For Shaft Size
250 to 250.115 mm
Bore Diameter
250 mm
Flange Diameter
290 mm
Bore Diameter Tolerance
+0.000 to +0.115 mm
Flange Thickness
2.5 mm
Overall Length
70 mm
Outside Diameter
255 mm

Details

Minimum Temperature
-418 Degrees F
Application
Agriculture Equipment, Boom Loaders, Conveyors, Cranes, Excavators, Food Processing, Forestry Equipment, Hoists, Hydraulic Cylinder Bushings, Loading Shovels, Medical Equipment, Quarrying Machinery
Flange Type
Flanged
System of Measurement
Metric
Item
Sleeve Bearing
Color
Black
Maximum Temperature
572 Degrees F
Standards
RoHS
Maximum PV
9.6 N/sq mm-mps
Material Grade
C72900
Lubrication Type
Self Lubricating
Resistance Properties
Chemical Resistant
Lubricant Material
PTFE
For Environment
Chemical, Food and Beverage
For Housing Bore Range
255 to 255.052 mm
Plain Bearing Material
Bronze
Bronze Material Type
ToughMet 3 Copper-Nickel-Tin Alloy

Description

Flange Sleeve Bearing

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.