Sleeve Bearing, 250 mm, Bronze
Mfr # BMF 250 255 80 - 290 X 2.5
Zoro # G515857301
product price: $919.99
/ea
Free Shipping & Returns
Key Features
Flange Diameter
290 mm
Outside Diameter
255 mm
Flange Type
Flanged
System of Measurement
Metric
Resistance Properties
Chemical Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BMF 250 255 80 - 290 X 2.5
Zoro #
G515857301
UPC #
-
Country of Origin
United Kingdom
Dimensions
Flange Diameter
290 mm
Outside Diameter
255 mm
Overall Length
80 mm
Flange Thickness
2.5 mm
For Shaft Size
250 to 250.115 mm
Bore Diameter
250 mm
Bore Diameter Tolerance
+0.000 to +0.115 mm
Details
Flange Type
Flanged
System of Measurement
Metric
Resistance Properties
Chemical Resistant
Lubrication Type
Self Lubricating
For Housing Bore Range
255 to 255.052 mm
For Environment
Chemical, Food and Beverage
Maximum Temperature
572 Degrees F
Bronze Material Type
ToughMet 3 Copper-Nickel-Tin Alloy
Maximum PV
9.6 N/sq mm-mps
Color
Black
Item
Sleeve Bearing
Plain Bearing Material
Bronze
Lubricant Material
PTFE
Minimum Temperature
-418 Degrees F
Material Grade
C72900
Application
Agriculture Equipment, Boom Loaders, Conveyors, Cranes, Excavators, Food Processing, Forestry Equipment, Hoists, Hydraulic Cylinder Bushings, Loading Shovels, Medical Equipment, Quarrying Machinery
Standards
RoHS
Description
Flange Sleeve Bearing
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.