Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sleeve Bearing, 265 mm, Bronze

  • Mfr # BMF 265 270 70 - 305 X 2.5

  • Zoro # G815857704


product price: $874.99
/ea
Free Shipping & Returns

Key Features

Color
Black
For Environment
Chemical, Food and Beverage
Minimum Temperature
-418 Degrees F
Flange Type
Flanged
Outside Diameter
270 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMF 265 270 70 - 305 X 2.5
Zoro #
G815857704
UPC #
-
Country of Origin
United Kingdom

Dimensions

Outside Diameter
270 mm
Bore Diameter
265 mm
Flange Thickness
2.5 mm
Flange Diameter
305 mm
For Shaft Size
265 to 265.13 mm
Overall Length
70 mm
Bore Diameter Tolerance
+0.000 to +0.13 mm

Details

Color
Black
For Environment
Chemical, Food and Beverage
Minimum Temperature
-418 Degrees F
Flange Type
Flanged
Application
Agriculture Equipment, Boom Loaders, Conveyors, Cranes, Excavators, Food Processing, Forestry Equipment, Hoists, Hydraulic Cylinder Bushings, Loading Shovels, Medical Equipment, Quarrying Machinery
For Housing Bore Range
270 to 270.052 mm
Lubricant Material
PTFE
Maximum PV
9.6 N/sq mm-mps
Resistance Properties
Chemical Resistant
Item
Sleeve Bearing
Maximum Temperature
572 Degrees F
System of Measurement
Metric
Lubrication Type
Self Lubricating
Material Grade
C72900
Standards
RoHS
Bronze Material Type
ToughMet 3 Copper-Nickel-Tin Alloy
Plain Bearing Material
Bronze

Description

Flange Sleeve Bearing

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.