Sleeve Bearing, 265 mm, Bronze
Mfr # BMF 265 270 80 - 305 X 2.5
Zoro # G215857731
product price: $973.99
/ea
Free Shipping & Returns
Key Features
Flange Diameter
305 mm
Bore Diameter
265 mm
Standards
RoHS
Lubrication Type
Self Lubricating
Flange Type
Flanged
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BMF 265 270 80 - 305 X 2.5
Zoro #
G215857731
UPC #
-
Country of Origin
United Kingdom
Dimensions
Flange Diameter
305 mm
Bore Diameter
265 mm
For Shaft Size
265 to 265.13 mm
Outside Diameter
270 mm
Flange Thickness
2.5 mm
Overall Length
80 mm
Bore Diameter Tolerance
+0.000 to +0.13 mm
Details
Item
Sleeve Bearing
Standards
RoHS
Lubrication Type
Self Lubricating
Flange Type
Flanged
For Environment
Chemical, Food and Beverage
For Housing Bore Range
270 to 270.052 mm
Lubricant Material
PTFE
Maximum PV
9.6 N/sq mm-mps
Minimum Temperature
-418 Degrees F
Resistance Properties
Chemical Resistant
Maximum Temperature
572 Degrees F
Material Grade
C72900
Bronze Material Type
ToughMet 3 Copper-Nickel-Tin Alloy
Application
Agriculture Equipment, Boom Loaders, Conveyors, Cranes, Excavators, Food Processing, Forestry Equipment, Hoists, Hydraulic Cylinder Bushings, Loading Shovels, Medical Equipment, Quarrying Machinery
System of Measurement
Metric
Color
Black
Plain Bearing Material
Bronze
Description
Flange Sleeve Bearing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.