Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sleeve Bearing, 265 mm, Bronze

  • Mfr # BMF 265 270 90 - 305 X 2.5

  • Zoro # G415857760


product price: $1,072.99
/ea
Free Shipping & Returns

Key Features

Maximum PV
9.6 N/sq mm-mps
Outside Diameter
270 mm
Minimum Temperature
-418 Degrees F
For Environment
Chemical, Food and Beverage
Bore Diameter
265 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMF 265 270 90 - 305 X 2.5
Zoro #
G415857760
UPC #
-
Country of Origin
United Kingdom

Dimensions

Outside Diameter
270 mm
Bore Diameter
265 mm
Bore Diameter Tolerance
+0.000 to +0.13 mm
Flange Diameter
305 mm
Flange Thickness
2.5 mm
For Shaft Size
265 to 265.13 mm
Overall Length
90 mm

Details

Maximum PV
9.6 N/sq mm-mps
Minimum Temperature
-418 Degrees F
For Environment
Chemical, Food and Beverage
Maximum Temperature
572 Degrees F
Item
Sleeve Bearing
Standards
RoHS
Lubricant Material
PTFE
Flange Type
Flanged
Plain Bearing Material
Bronze
Bronze Material Type
ToughMet 3 Copper-Nickel-Tin Alloy
Application
Agriculture Equipment, Boom Loaders, Conveyors, Cranes, Excavators, Food Processing, Forestry Equipment, Hoists, Hydraulic Cylinder Bushings, Loading Shovels, Medical Equipment, Quarrying Machinery
For Housing Bore Range
270 to 270.052 mm
Resistance Properties
Chemical Resistant
System of Measurement
Metric
Color
Black
Lubrication Type
Self Lubricating
Material Grade
C72900

Description

Flange Sleeve Bearing

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.