Zoro Homepage

Sleeve Bearing, 285 mm, Bronze

  • Mfr # BMF 285 290 60 - 325 X 2.5

  • Zoro # G915857703


product price: $832.99
/ea
Free Shipping & Returns

Key Features

Application
Agriculture Equipment, Boom Loaders, Conveyors, Cranes, Excavators, Food Processing, Forestry Equipment, Hoists, Hydraulic Cylinder Bushings, Loading Shovels, Medical Equipment, Quarrying Machinery
For Shaft Size
285 to 285.13 mm
Maximum Temperature
572 Degrees F
Flange Thickness
2.5 mm
For Environment
Chemical, Food and Beverage
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMF 285 290 60 - 325 X 2.5
Zoro #
G915857703
UPC #
-
Country of Origin
United Kingdom

Dimensions

For Shaft Size
285 to 285.13 mm
Flange Thickness
2.5 mm
Flange Diameter
325 mm
Overall Length
60 mm
Bore Diameter Tolerance
+0.000 to +0.13 mm
Outside Diameter
290 mm
Bore Diameter
285 mm

Details

Application
Agriculture Equipment, Boom Loaders, Conveyors, Cranes, Excavators, Food Processing, Forestry Equipment, Hoists, Hydraulic Cylinder Bushings, Loading Shovels, Medical Equipment, Quarrying Machinery
Maximum Temperature
572 Degrees F
For Environment
Chemical, Food and Beverage
Color
Black
System of Measurement
Metric
Minimum Temperature
-418 Degrees F
Lubrication Type
Self Lubricating
Material Grade
C72900
Bronze Material Type
ToughMet 3 Copper-Nickel-Tin Alloy
Flange Type
Flanged
For Housing Bore Range
290 to 290.052 mm
Standards
RoHS
Item
Sleeve Bearing
Plain Bearing Material
Bronze
Resistance Properties
Chemical Resistant
Maximum PV
9.6 N/sq mm-mps
Lubricant Material
PTFE

Description

Flange Sleeve Bearing

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.