Zoro Homepage

Sleeve Bearing, 285 mm, Bronze

  • Mfr # BMF 285 290 80 - 325 X 2.5

  • Zoro # G515857721


product price: $1,045.99
/ea
Free Shipping & Returns

Key Features

Flange Thickness
2.5 mm
Bronze Material Type
ToughMet 3 Copper-Nickel-Tin Alloy
Standards
RoHS
Overall Length
80 mm
Flange Type
Flanged
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMF 285 290 80 - 325 X 2.5
Zoro #
G515857721
UPC #
-
Country of Origin
United Kingdom

Dimensions

Flange Thickness
2.5 mm
Overall Length
80 mm
Outside Diameter
290 mm
For Shaft Size
285 to 285.13 mm
Bore Diameter Tolerance
+0.000 to +0.13 mm
Flange Diameter
325 mm
Bore Diameter
285 mm

Details

Bronze Material Type
ToughMet 3 Copper-Nickel-Tin Alloy
Standards
RoHS
Flange Type
Flanged
For Housing Bore Range
290 to 290.052 mm
Resistance Properties
Chemical Resistant
System of Measurement
Metric
Item
Sleeve Bearing
Minimum Temperature
-418 Degrees F
Application
Agriculture Equipment, Boom Loaders, Conveyors, Cranes, Excavators, Food Processing, Forestry Equipment, Hoists, Hydraulic Cylinder Bushings, Loading Shovels, Medical Equipment, Quarrying Machinery
Lubrication Type
Self Lubricating
Color
Black
Maximum Temperature
572 Degrees F
Material Grade
C72900
Plain Bearing Material
Bronze
Maximum PV
9.6 N/sq mm-mps
Lubricant Material
PTFE
For Environment
Chemical, Food and Beverage

Description

Flange Sleeve Bearing

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.