Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sleeve Bearing, 285 mm, Bronze

  • Mfr # BMF 285 290 90 - 325 X 2.5

  • Zoro # G915857772


product price: $1,152.99
/ea
Free Shipping & Returns

Key Features

Flange Type
Flanged
Standards
RoHS
Flange Diameter
325 mm
Minimum Temperature
-418 Degrees F
Outside Diameter
290 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMF 285 290 90 - 325 X 2.5
Zoro #
G915857772
UPC #
-
Country of Origin
United Kingdom

Dimensions

Flange Diameter
325 mm
Outside Diameter
290 mm
Overall Length
90 mm
Flange Thickness
2.5 mm
For Shaft Size
285 to 285.13 mm
Bore Diameter
285 mm
Bore Diameter Tolerance
+0.000 to +0.13 mm

Details

Flange Type
Flanged
Standards
RoHS
Minimum Temperature
-418 Degrees F
Maximum Temperature
572 Degrees F
Lubrication Type
Self Lubricating
Application
Agriculture Equipment, Boom Loaders, Conveyors, Cranes, Excavators, Food Processing, Forestry Equipment, Hoists, Hydraulic Cylinder Bushings, Loading Shovels, Medical Equipment, Quarrying Machinery
Maximum PV
9.6 N/sq mm-mps
Bronze Material Type
ToughMet 3 Copper-Nickel-Tin Alloy
For Environment
Chemical, Food and Beverage
Plain Bearing Material
Bronze
For Housing Bore Range
290 to 290.052 mm
Lubricant Material
PTFE
Color
Black
System of Measurement
Metric
Item
Sleeve Bearing
Material Grade
C72900
Resistance Properties
Chemical Resistant

Description

Flange Sleeve Bearing

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.