Zoro Homepage

Sleeve Bearing, 30 mm, Bronze

  • Mfr # BMF 30 34 20 - 45 X 2

  • Zoro # G015857443


product price: $30.25
/ea

Key Features

Lubricant Material
PTFE
Plain Bearing Material
Bronze
System of Measurement
Metric
Bore Diameter
30 mm
Lubrication Type
Self Lubricating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMF 30 34 20 - 45 X 2
Zoro #
G015857443
UPC #
-
Country of Origin
United Kingdom

Dimensions

Bore Diameter
30 mm
Outside Diameter
34 mm
Overall Length
20 mm
Flange Diameter
45 mm
Flange Thickness
2 mm
For Shaft Size
30 to 30.052 mm
Bore Diameter Tolerance
+0.000 to +0.052 mm

Details

Lubricant Material
PTFE
Plain Bearing Material
Bronze
System of Measurement
Metric
Lubrication Type
Self Lubricating
Flange Type
Flanged
Application
Agriculture Equipment, Boom Loaders, Conveyors, Cranes, Excavators, Food Processing, Forestry Equipment, Hoists, Hydraulic Cylinder Bushings, Loading Shovels, Medical Equipment, Quarrying Machinery
Maximum Temperature
572 Degrees F
Bronze Material Type
ToughMet 3 Copper-Nickel-Tin Alloy
For Housing Bore Range
34 to 34.025 mm
Resistance Properties
Chemical Resistant
Material Grade
C72900
Color
Black
Maximum PV
9.6 N/sq mm-mps
Minimum Temperature
-418 Degrees F
Item
Sleeve Bearing
Standards
RoHS
For Environment
Chemical, Food and Beverage

Description

Flange Sleeve Bearing

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.