Zoro Homepage

Sleeve Bearing, 30 mm, Bronze

  • Mfr # BMF 30 34 30 - 45 X 2

  • Zoro # G515857424


product price: $42.49
/ea

Key Features

Maximum Temperature
572 Degrees F
For Shaft Size
30 to 30.052 mm
Resistance Properties
Chemical Resistant
Standards
RoHS
Outside Diameter
34 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMF 30 34 30 - 45 X 2
Zoro #
G515857424
UPC #
-
Country of Origin
United Kingdom

Dimensions

For Shaft Size
30 to 30.052 mm
Outside Diameter
34 mm
Overall Length
30 mm
Flange Diameter
45 mm
Bore Diameter Tolerance
+0.000 to +0.052 mm
Bore Diameter
30 mm
Flange Thickness
2 mm

Details

Maximum Temperature
572 Degrees F
Resistance Properties
Chemical Resistant
Standards
RoHS
Color
Black
Plain Bearing Material
Bronze
System of Measurement
Metric
Flange Type
Flanged
Application
Agriculture Equipment, Boom Loaders, Conveyors, Cranes, Excavators, Food Processing, Forestry Equipment, Hoists, Hydraulic Cylinder Bushings, Loading Shovels, Medical Equipment, Quarrying Machinery
For Environment
Chemical, Food and Beverage
Item
Sleeve Bearing
Maximum PV
9.6 N/sq mm-mps
Lubricant Material
PTFE
For Housing Bore Range
34 to 34.025 mm
Minimum Temperature
-418 Degrees F
Bronze Material Type
ToughMet 3 Copper-Nickel-Tin Alloy
Material Grade
C72900
Lubrication Type
Self Lubricating

Description

Flange Sleeve Bearing

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.