Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sleeve Bearing, 300 mm, Bronze

  • Mfr # BMF 300 305 60 - 340 X 2.5

  • Zoro # G915857710


product price: $875.99
/ea
Free Shipping & Returns

Key Features

Resistance Properties
Chemical Resistant
Color
Black
Maximum Temperature
572 Degrees F
System of Measurement
Metric
For Shaft Size
300 to 300.13 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMF 300 305 60 - 340 X 2.5
Zoro #
G915857710
UPC #
-
Country of Origin
United Kingdom

Dimensions

For Shaft Size
300 to 300.13 mm
Bore Diameter
300 mm
Bore Diameter Tolerance
+0.000 to +0.13 mm
Outside Diameter
305 mm
Overall Length
60 mm
Flange Diameter
340 mm
Flange Thickness
2.5 mm

Details

Resistance Properties
Chemical Resistant
Color
Black
Maximum Temperature
572 Degrees F
System of Measurement
Metric
Flange Type
Flanged
Plain Bearing Material
Bronze
Maximum PV
9.6 N/sq mm-mps
Item
Sleeve Bearing
For Environment
Chemical, Food and Beverage
Bronze Material Type
ToughMet 3 Copper-Nickel-Tin Alloy
Lubrication Type
Self Lubricating
For Housing Bore Range
305 to 305.052 mm
Minimum Temperature
-418 Degrees F
Material Grade
C72900
Application
Agriculture Equipment, Boom Loaders, Conveyors, Cranes, Excavators, Food Processing, Forestry Equipment, Hoists, Hydraulic Cylinder Bushings, Loading Shovels, Medical Equipment, Quarrying Machinery
Standards
RoHS
Lubricant Material
PTFE

Description

Flange Sleeve Bearing

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.