Sleeve Bearing, 300 mm, Bronze
Mfr # BMF 300 305 70 - 340 X 2.5
Zoro # G815857773
product price: $987.99
/ea
Free Shipping & Returns
Key Features
For Housing Bore Range
305 to 305.052 mm
Overall Length
70 mm
Standards
RoHS
Bore Diameter Tolerance
+0.000 to +0.13 mm
Plain Bearing Material
Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BMF 300 305 70 - 340 X 2.5
Zoro #
G815857773
UPC #
-
Country of Origin
United Kingdom
Dimensions
Overall Length
70 mm
Bore Diameter Tolerance
+0.000 to +0.13 mm
Bore Diameter
300 mm
Flange Diameter
340 mm
Flange Thickness
2.5 mm
For Shaft Size
300 to 300.13 mm
Outside Diameter
305 mm
Details
For Housing Bore Range
305 to 305.052 mm
Standards
RoHS
Plain Bearing Material
Bronze
Maximum PV
9.6 N/sq mm-mps
Color
Black
Flange Type
Flanged
Item
Sleeve Bearing
Minimum Temperature
-418 Degrees F
For Environment
Chemical, Food and Beverage
Bronze Material Type
ToughMet 3 Copper-Nickel-Tin Alloy
Resistance Properties
Chemical Resistant
Maximum Temperature
572 Degrees F
System of Measurement
Metric
Material Grade
C72900
Lubrication Type
Self Lubricating
Lubricant Material
PTFE
Application
Agriculture Equipment, Boom Loaders, Conveyors, Cranes, Excavators, Food Processing, Forestry Equipment, Hoists, Hydraulic Cylinder Bushings, Loading Shovels, Medical Equipment, Quarrying Machinery
Description
Flange Sleeve Bearing
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.