Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sleeve Bearing, 300 mm, Bronze

  • Mfr # BMF 300 305 90 - 340 X 2.5

  • Zoro # G815857766


product price: $1,212.99
/ea
Free Shipping & Returns

Key Features

For Shaft Size
300 to 300.13 mm
Minimum Temperature
-418 Degrees F
Bore Diameter Tolerance
+0.000 to +0.13 mm
Maximum PV
9.6 N/sq mm-mps
Bore Diameter
300 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMF 300 305 90 - 340 X 2.5
Zoro #
G815857766
UPC #
-
Country of Origin
United Kingdom

Dimensions

For Shaft Size
300 to 300.13 mm
Bore Diameter Tolerance
+0.000 to +0.13 mm
Bore Diameter
300 mm
Flange Diameter
340 mm
Overall Length
90 mm
Outside Diameter
305 mm
Flange Thickness
2.5 mm

Details

Minimum Temperature
-418 Degrees F
Item
Sleeve Bearing
Maximum PV
9.6 N/sq mm-mps
For Housing Bore Range
305 to 305.052 mm
Color
Black
Material Grade
C72900
Maximum Temperature
572 Degrees F
Resistance Properties
Chemical Resistant
Application
Agriculture Equipment, Boom Loaders, Conveyors, Cranes, Excavators, Food Processing, Forestry Equipment, Hoists, Hydraulic Cylinder Bushings, Loading Shovels, Medical Equipment, Quarrying Machinery
Standards
RoHS
Lubrication Type
Self Lubricating
Lubricant Material
PTFE
For Environment
Chemical, Food and Beverage
Plain Bearing Material
Bronze
Flange Type
Flanged
System of Measurement
Metric
Bronze Material Type
ToughMet 3 Copper-Nickel-Tin Alloy

Description

Flange Sleeve Bearing

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.