Shop BOWMET
See all product information
Create Account
Sleeve Bearing, 35 mm, Bronze
- Mfr # BMF 35 39 25 - 50 X 2
- Zoro # G815857384
product price:Â
$
38.59
/ea
Key Features
Application
Agriculture Equipment, Boom Loaders, Conveyors, Cranes, Excavators, Food Processing, Forestry Equipment, Hoists, Hydraulic Cylinder Bushings, Loading Shovels, Medical Equipment, Quarrying Machinery
Maximum Temperature
572 Degrees F
Flange Diameter
50 mm
Overall Length
25 mm
Lubricant Material
PTFE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BMF 35 39 25 - 50 X 2
- Zoro #
- G815857384
- UPC #
- -
- Country of Origin
- United Kingdom
Dimensions
- Flange Diameter
- 50 mm
- Overall Length
- 25 mm
- For Shaft Size
- 35 to 35.062 mm
- Bore Diameter Tolerance
- +0.000 to +0.062 mm
- Bore Diameter
- 35 mm
- Outside Diameter
- 39 mm
- Flange Thickness
- 2 mm
- Wire Rope Length
- 25 mm
- Length
- 25 mm
Description
Flange Sleeve Bearing
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.