Zoro Homepage

Sleeve Bearing, 35 mm, Bronze

  • Mfr # BMF 35 39 30 - 50 X 2

  • Zoro # G115857305


product price: $45.29
/ea

Key Features

Flange Thickness
2 mm
Flange Type
Flanged
Material Grade
C72900
Minimum Temperature
-418 Degrees F
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMF 35 39 30 - 50 X 2
Zoro #
G115857305
UPC #
-
Country of Origin
United Kingdom

Dimensions

Flange Thickness
2 mm
For Shaft Size
35 to 35.062 mm
Bore Diameter
35 mm
Overall Length
30 mm
Bore Diameter Tolerance
+0.000 to +0.062 mm
Flange Diameter
50 mm
Outside Diameter
39 mm

Details

Flange Type
Flanged
Material Grade
C72900
Minimum Temperature
-418 Degrees F
System of Measurement
Metric
Bronze Material Type
ToughMet 3 Copper-Nickel-Tin Alloy
For Housing Bore Range
39 to 39.025 mm
Item
Sleeve Bearing
Lubrication Type
Self Lubricating
Plain Bearing Material
Bronze
Standards
RoHS
Application
Agriculture Equipment, Boom Loaders, Conveyors, Cranes, Excavators, Food Processing, Forestry Equipment, Hoists, Hydraulic Cylinder Bushings, Loading Shovels, Medical Equipment, Quarrying Machinery
Maximum PV
9.6 N/sq mm-mps
Color
Black
Maximum Temperature
572 Degrees F
Lubricant Material
PTFE
Resistance Properties
Chemical Resistant
For Environment
Chemical, Food and Beverage

Description

Flange Sleeve Bearing

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.