Zoro Homepage

Sleeve Bearing, 35 mm, Bronze

  • Mfr # BMF 35 39 35 - 50 X 2

  • Zoro # G315857327


product price: $50.39
/ea

Key Features

Flange Type
Flanged
Flange Thickness
2 mm
Color
Black
Material Grade
C72900
For Housing Bore Range
39 to 39.025 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMF 35 39 35 - 50 X 2
Zoro #
G315857327
UPC #
-
Country of Origin
United Kingdom

Dimensions

Flange Thickness
2 mm
For Shaft Size
35 to 35.062 mm
Bore Diameter Tolerance
+0.000 to +0.062 mm
Outside Diameter
39 mm
Flange Diameter
50 mm
Bore Diameter
35 mm
Overall Length
35 mm

Details

Flange Type
Flanged
Color
Black
Material Grade
C72900
For Housing Bore Range
39 to 39.025 mm
Bronze Material Type
ToughMet 3 Copper-Nickel-Tin Alloy
Lubricant Material
PTFE
Item
Sleeve Bearing
Minimum Temperature
-418 Degrees F
Standards
RoHS
Maximum PV
9.6 N/sq mm-mps
Plain Bearing Material
Bronze
For Environment
Chemical, Food and Beverage
Lubrication Type
Self Lubricating
System of Measurement
Metric
Application
Agriculture Equipment, Boom Loaders, Conveyors, Cranes, Excavators, Food Processing, Forestry Equipment, Hoists, Hydraulic Cylinder Bushings, Loading Shovels, Medical Equipment, Quarrying Machinery
Maximum Temperature
572 Degrees F
Resistance Properties
Chemical Resistant

Description

Flange Sleeve Bearing

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.