Zoro Homepage

Sleeve Bearing, 40 mm, Bronze

  • Mfr # BMF 40 44 40 - 55 X 2

  • Zoro # G015857337


product price: $61.39
/ea

Key Features

Application
Agriculture Equipment, Boom Loaders, Conveyors, Cranes, Excavators, Food Processing, Forestry Equipment, Hoists, Hydraulic Cylinder Bushings, Loading Shovels, Medical Equipment, Quarrying Machinery
For Shaft Size
40 to 40.062 mm
Flange Thickness
2 mm
Maximum PV
9.6 N/sq mm-mps
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMF 40 44 40 - 55 X 2
Zoro #
G015857337
UPC #
-
Country of Origin
United Kingdom

Dimensions

For Shaft Size
40 to 40.062 mm
Flange Thickness
2 mm
Flange Diameter
55 mm
Bore Diameter Tolerance
+0.000 to +0.062 mm
Outside Diameter
44 mm
Overall Length
40 mm
Bore Diameter
40 mm

Details

Application
Agriculture Equipment, Boom Loaders, Conveyors, Cranes, Excavators, Food Processing, Forestry Equipment, Hoists, Hydraulic Cylinder Bushings, Loading Shovels, Medical Equipment, Quarrying Machinery
Maximum PV
9.6 N/sq mm-mps
System of Measurement
Metric
Plain Bearing Material
Bronze
For Environment
Chemical, Food and Beverage
Bronze Material Type
ToughMet 3 Copper-Nickel-Tin Alloy
Color
Black
Material Grade
C72900
Standards
RoHS
Minimum Temperature
-418 Degrees F
Maximum Temperature
572 Degrees F
Lubricant Material
PTFE
Resistance Properties
Chemical Resistant
For Housing Bore Range
44 to 44.025 mm
Lubrication Type
Self Lubricating
Flange Type
Flanged
Item
Sleeve Bearing

Description

Flange Sleeve Bearing

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.