Zoro Homepage

Sleeve Bearing, 45 mm, Bronze

  • Mfr # BMF 45 50 35 - 60 X 2.5

  • Zoro # G515857332


product price: $81.39
/ea
Free Shipping & Returns

Key Features

Standards
RoHS
Resistance Properties
Chemical Resistant
Flange Type
Flanged
System of Measurement
Metric
Minimum Temperature
-418 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMF 45 50 35 - 60 X 2.5
Zoro #
G515857332
UPC #
-
Country of Origin
United Kingdom

Dimensions

Flange Thickness
2.5 mm
Overall Length
35 mm
Bore Diameter
45 mm
For Shaft Size
45 to 45.062 mm
Outside Diameter
50 mm
Bore Diameter Tolerance
+0.000 to +0.062 mm
Flange Diameter
60 mm

Details

Standards
RoHS
Item
Sleeve Bearing
Resistance Properties
Chemical Resistant
Flange Type
Flanged
System of Measurement
Metric
Minimum Temperature
-418 Degrees F
Bronze Material Type
ToughMet 3 Copper-Nickel-Tin Alloy
Color
Black
For Environment
Chemical, Food and Beverage
Plain Bearing Material
Bronze
For Housing Bore Range
50 to 50.025 mm
Application
Agriculture Equipment, Boom Loaders, Conveyors, Cranes, Excavators, Food Processing, Forestry Equipment, Hoists, Hydraulic Cylinder Bushings, Loading Shovels, Medical Equipment, Quarrying Machinery
Material Grade
C72900
Lubricant Material
PTFE
Maximum PV
9.6 N/sq mm-mps
Lubrication Type
Self Lubricating
Maximum Temperature
572 Degrees F

Description

Flange Sleeve Bearing

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.